Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Yellow, 3', No Boots, CMR

Item #: 60573

Cat #: CAT603FTBYEL

UPC: 769555902626

to view pricing and more.
Documents & Guides
Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Yellow, 3 Foot Long, No Boots, CMR

Overview

Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Yellow, 3 Foot Long, No Boots, CMR
Also known as: 769555902626, CAT603FTBYEL

Specifications

Gauge: 24 AWG
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Color: Yellow
Gauge: 24 AWG
Material: Copper
Color: Yellow
Length: 3 ft
Conductors: 4 Pair