LED Luminaire, 62 Watt, 7195 Lumen, 5000K, 120-277V

Item #: 605759

Cat #: VMV7L/UNV1

UPC: 662276357082

Sign In or Register to view pricing and more.
Documents & Guides
LED Luminaire, 62 Watt, 7195 Lumen, 5000K, 120-277 Volt, Less Mounting Module, Type V Optics

Overview

LED Luminaire, 62 Watt, 7195 Lumen, 5000K, 120-277 Volt, Less Mounting Module, Type V Optics
Also known as: 662276357082, VMV7L/UNV1

Specifications

Wattage: 94
Color Temperature: 5000 (Bright White)
Mounting: Surface
Color: Gray, Black
Lumens: 7195
Light Technology: LED
Wattage: 94
Mounting: Surface
Lumens: 7195
Color Temperature: 5000 (Bright White)
Color: Gray, Black
Light Technology: LED