SQD CHU363RB SW NOT FUSIBLE HD 600V

Item #: 605784

Cat #: CHU363RB

UPC: 785901994633

to view pricing and more.
Documents & Guides
SQD CHU363RB SW NOT FUSIBLE HD 600V 100A 3P NEMA3R

Overview

SQD CHU363RB SW NOT FUSIBLE HD 600V 100A 3P NEMA3R
Also known as: 785901994633, CHU363RB

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 100
Volts AC: 600