EFSE HM25200-1CR 200 amp class H fu

Item #: 605807

Cat #: HM25200-1CR

UPC: 051712387064

to view pricing and more.
Documents & Guides
BUS HM25200-1CR 200 AMP CLASS

Overview

BUS HM25200-1CR 200 AMP CLASS
Also known as: 051712387064, HM25200-1CR

Specifications

Amps: 200
Mounting: Surface
Poles: 1
Material: Thermoplastic
Class: H
Volts AC: 250
Interrupt Rating AC: 10 kA
Amps: 200
Poles: 1
Class: H
Interrupt Rating AC: 10 kA
Mounting: Surface
Material: Thermoplastic
Volts AC: 250