FUT.FLOOD 39W COOL TR 120V PC

Item #: 605821

Cat #: FFLED39T/PC

UPC: 019813104591

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Future Flood, 39W, 5000k, LED Trunnion 120V photocell, Bronze

Overview

Future Flood, 39W, 5000k, LED Trunnion 120V photocell, Bronze
Also known as: 019813104591, FFLED39T/PC

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 39
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 5753
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Light Technology: LED
Wattage: 39
Color: Bronze
Lumens: 5753