Head for non-illuminated push button, XB4, metal, green projecting, 22mm, push-push, unmarked

Item #: 605877

Cat #: ZB4BH3

UPC: 389110888532

to view pricing and more.
Head for non-illuminated push button, Harmony XB4, metal, green projecting, 22mm, push-push, unmarked

Overview

Head for non-illuminated push button, Harmony XB4, metal, green projecting, 22mm, push-push, unmarked

This Harmony XB4, projecting green button head operates with latched push-push mechanism. This button head provides an ergonomic interface for controlling your machines. It is easily combined with Harmony range of pushbuttons and contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389110888532, ZB4BH3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65