2-Gang Two-Piece Screw Together Outlet Box, Off-White

Item #: 60593

Cat #: JBP2IW

UPC: 074983702732

to view pricing and more.
2-Gang Two-Piece Screw Together Outlet Box, Accepts Pan-Way® Screw-On Faceplates or Any NEMA Standard Double Gang Faceplates, For Use With Pan-Way® LD Profile Raceway, 5.05"L x 5.05"W x 1.62"H (128.2mm x 128.2mm x 41.1mm). Breakouts for 1/2" or 3/4" Diameter Conduit

Overview

2-Gang Two-Piece Screw Together Outlet Box, Accepts Pan-Way® Screw-On Faceplates or Any NEMA Standard Double Gang Faceplates, For Use With Pan-Way® LD Profile Raceway, 5.05"L x 5.05"W x 1.62"H (128.2mm x 128.2mm x 41.1mm). Breakouts for 1/2" or 3/4" Diameter Conduit

Extend your power safely with our single gang, two-piece power rated junction box, ensures a secure connection, easy to install and works with standard faceplates.

Also known as: 074983702732, JBP2IW

Specifications

Color: White
Material: PVC
Length: 5.050 in
Height: 1.620 in
Width: 5.050 in
Color: White
Length: 5.050 in
Width: 5.050 in
Material: PVC
Height: 1.620 in