Remote Lighting Head, Dual, 6V, 25 Watt, Incandescent, Black

Item #: 605986

Cat #: AHDDB0625

UPC: 782520857400

to view pricing and more.
Documents & Guides
Remote Emergency Lighting Head, Dual, 6 Volt, 25 Watt, Incandescent, Black

Overview

Remote Emergency Lighting Head, Dual, 6 Volt, 25 Watt, Incandescent, Black
Also known as: 782520857400, AHDDB0625

Specifications

Volts DC: 6
Wattage: 25
Color: Black
Material: Aluminum
Light Technology: Incandescent
Volts DC: 6
Color: Black
Light Technology: Incandescent
Wattage: 25
Material: Aluminum