Proline 2000x700x800 Fan Pkgbk

Item #: 605998

Cat #: PDCP2078BFP

UPC: 783510153342

Sign In or Register to view pricing and more.
Server Cabinet, with Fan & Filter, Bulletin Dpsr (proline Server Cabinets And Colocation Packages), Size/dims: 2000x700x800mm, Material/finish: Steel/black

Overview

Server Cabinet, with Fan & Filter, Bulletin Dpsr (proline Server Cabinets And Colocation Packages), Size/dims: 2000x700x800mm, Material/finish: Steel/black

ProLine Voice/Data Server Cabinets are ideal for factory floors, warehouses and other remote locations that require filtration of ambient air to protect network equipment.

Also known as: 783510153342, PDCP2078BFP

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Width: 27.870 in
Depth: 31.460 in
Height: 86.740 in
IP/NEMA Rating: NEMA 1
Material: Steel
Depth: 31.460 in
Color: Black
Width: 27.870 in
Height: 86.740 in