Automatic switch, PowerPact L, 400A, 3 pole, 600VAC, 50kA, lugs, magnetic

Item #: 606117

Cat #: LLL36000S40X

UPC: 785901731689

to view pricing and more.

Overview

Automatic switch, PowerPact L, 400A, 3 pole, 600VAC, 50kA, lugs, magnetic

The automatic switches are similar in construction to, use the same accessories, and offer the same connection possibilities as the L-Frame circuit breaker version. The switches have a factory set, nonadjustable trip point calibrated to protect the molded case switch. PowerPacT L-Frame switches are available in unit mount, I-Line, plug-in, or drawout versions. This unit has lugs on both the line and load sides. This PowerPacT L, 400A, 3 pole, automatic switch has a withstand current rating of 50kA at 600VAC. PowerPacT L automatic switches comply to UL and CSA standards.

Also known as: 785901731689, LLL36000S40X

Specifications

Standards: California Proposition 65
Standards: California Proposition 65