
Shallow Strut w/ 3" Slots, Steel, Green, 1-5/8" x 13/16" x 10'
Item #: 60614
Cat #: B54S-120GRN
UPC: 781011259204
to view pricing and more.
Documents & Guides
Shallow Strut w/ 13/32" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, Green, 1-5/8" Wide, 13/16" High, 10' Long, 14 Gauge
Overview
Shallow Strut w/ 13/32" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, Green, 1-5/8" Wide, 13/16" High, 10' Long, 14 Gauge
Also known as: 781011259204, B54S-120GRN
Specifications
| Height: | 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 13/16 in |
| Length: | 10 ft |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |