MS Buckle, 304 SS, .63" (15.9mm) Wd Stra

Item #: 606230

Cat #: MSBW63-C4

UPC: 074983446605

to view pricing and more.
The Panduit Pan-Steel® low-profile buckles are designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. 0.6"W (16mm), 100pc.

Overview

The Panduit Pan-Steel® low-profile buckles are designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. 0.6"W (16mm), 100pc.
Also known as: 074983446605, MSBW63-C4

Specifications

Length: 100 ft
Color: Natural
Material: Stainless Steel
Width: 0.630 in
Length: 100 ft
Material: Stainless Steel
Color: Natural
Width: 0.630 in