Patch Cord, CAT5e, 4-Pair, Gray, 50', No Boots, CMR

Item #: 60625

Cat #: CAT5E50FTBGRY

UPC: 769555901520

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, CAT5e, 4-Pair, Gray, 50', No Boots, Copper, CMR

Overview

Patch Cord, CAT5e, 4-Pair, Gray, 50', No Boots, Copper, CMR
Also known as: 769555901520, CAT5E50FTBGRY

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: Gray
Length: 50 ft
Shielding: Unshielded
Gauge: 24 AWG
Conductors: 4 Pair
Length: 50 ft
Material: Copper
Color: Gray
Shielding: Unshielded