Cable Tray Heavy Duty Cover Clamp, 36" Width, 6" High, Aluminum

Item #: 606294

Cat #: 9A-36-9064

UPC: 781011260118

to view pricing and more.
Documents & Guides
Cable Tray Heavy Duty Cover Clamp, 36" Width, 6" High, Aluminum

Overview

Cable Tray Heavy Duty Cover Clamp, 36" Width, 6" High, Aluminum
Also known as: 781011260118, 9A-36-9064

Specifications

Height: 6 in
Width: 36 in
Material: Aluminum
Height: 6 in
Material: Aluminum
Width: 36 in