Patch Cord, CAT5e, 4-Pair, Blue, 50', No Boots, CMR

Item #: 60641

Cat #: CAT5E50FTBBLU

UPC: 769555901469

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, CAT5e, 4-Pair, Blue, 50', No Boots, Copper, CMR

Overview

Patch Cord, CAT5e, 4-Pair, Blue, 50', No Boots, Copper, CMR
Also known as: 769555901469, CAT5E50FTBBLU

Specifications

Gauge: 24 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 50 ft
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Length: 50 ft
Color: Blue
Conductors: 4 Pair
Shielding: Unshielded