Contactor, 12A, 24VDC Coil

Item #: 60642

Cat #: 100-C12ZJ10

UPC: 662468868013

to view pricing and more.
Documents & Guides
Contactor, 12 Amp, 24 Volt DC Coil

Overview

Contactor, 12 Amp, 24 Volt DC Coil
Also known as: 662468868013, 100-C12ZJ10

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 12
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 12