Fiber-Duct Solid Channel, 4" x 4" x 6' Long

Item #: 60643

Cat #: S4X4YL6NM

UPC: 074983702688

Sign In or Register to view pricing and more.
Documents & Guides
Fiber-Duct Solid Channel, 4" x 4" x 6' Long

Overview

Fiber-Duct Solid Channel, 4" x 4" x 6' Long
Also known as: 074983702688, S4X4YL6NM

Specifications

Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Yellow
Width: 4 in
Material: PVC
Color: Yellow
Height: 4 in
Length: 6 ft