Motor, General Purpose, 3PH, 20HP, 1800RPM, 230/460VAC, TEFC, 4P

Item #: 606529

Cat #: VM2334T

UPC: 781568110072

to view pricing and more.
Documents & Guides
Motor, General Purpose, 3-Phase, 20 Horse Power, 1800 RPM, 230/460 Volt AC, TEFC, 4-Pole

Overview

Motor, General Purpose, 3-Phase, 20 Horse Power, 1800 RPM, 230/460 Volt AC, TEFC, 4-Pole
Also known as: 781568110072, VM2334T

Specifications

Phase: 3
Volts AC: 230, 460
Horsepower: 20
Type: General Purpose, Motor
Poles: 4
RPM: 1800
Phase: 3
Horsepower: 20
Poles: 4
Volts AC: 230, 460
Type: General Purpose, Motor
RPM: 1800