Meter Socket, 135A, 4 Jaw, 600VAC, 1PH, RX Hub

Item #: 606729

Cat #: SJ102AX

UPC: 040892303155

Sign In or Register to view pricing and more.
Documents & Guides
Meter Socket, 135 Amp, 4 Jaw, 600 Volt AC, 1-Phase, RX Hub, OH/UG Service, Ring Type,

Overview

Meter Socket, 135 Amp, 4 Jaw, 600 Volt AC, 1-Phase, RX Hub, OH/UG Service, Ring Type,
Also known as: 040892303155, SJ102AX

Specifications

Amps: 200
Phase: 1
Jaws: 4
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Jaws: 4
IP/NEMA Rating: NEMA 3R
Phase: 1
Volts AC: 600