This product has been discontinued.
2
more
Sign In or Register to view pricing and more.
Documents & Guides
8" Poke-Thru Device, Recessed, Evolution Series, Brass8" Poke-Thru Device, Assembled Unit, Evolution Series, Metallic, Cover Type: Flush, Twist Open. Recessed: 3-1/4", No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Brass Powder-Coat, Depth: 16-3/4, For Tile, Laminate and Wood Flooring.
Overview
8" Poke-Thru Device, Recessed, Evolution Series, Brass8" Poke-Thru Device, Assembled Unit, Evolution Series, Metallic, Cover Type: Flush, Twist Open. Recessed: 3-1/4", No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Brass Powder-Coat, Depth: 16-3/4, For Tile, Laminate and Wood Flooring.
Also known as: 8ATBS
Specifications
Depth: | 3 1/4 in |
Material: | Brass |
Depth: | 3 1/4 in |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)