TB LS-7.9-680A CABLE TIE 302/304 SS

Item #: 606914

Cat #: LS-7.9-680A

UPC: 786210242231

to view pricing and more.
Documents & Guides
THB LS-7.9-680A CABLE TIE 302

Overview

THB LS-7.9-680A CABLE TIE 302
Also known as: 786210242231, LS-7.9-680A

Specifications

Material: Stainless Steel
Diameter: 8 in
Width: 0.310 in
Length: 26.700 in
Material: Stainless Steel
Width: 0.310 in
Diameter: 8 in
Length: 26.700 in