TB TY24M-4 CABLE TIE 40LB 5.5IN YEL

Item #: 606923

Cat #: TY24M-4

UPC: 786210844787

to view pricing and more.
Documents & Guides
THB TY24M-4 CABLE TIE 40LB 5.

Overview

THB TY24M-4 CABLE TIE 40LB 5.
Also known as: 786210844787, TY24M-4

Specifications

Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Color: Yellow
Width: 0.140 in
Material: Nylon
Color: Yellow
Weight Capacity: 40 lbs
Length: 5.500 in