TB TY242M-5 CABLE TIE 40LB 8IN GREE

Item #: 606925

Cat #: TY242M-5

UPC: 786210887470

to view pricing and more.
Documents & Guides
THB TY242M-5 CABLE TIE 40LB 8

Overview

THB TY242M-5 CABLE TIE 40LB 8
Also known as: 786210887470, TY242M-5

Specifications

Color: Green
Width: 0.140 in
Weight Capacity: 40 lbs
Diameter: 2 in
Material: Nylon
Length: 8.190 in
Color: Green
Weight Capacity: 40 lbs
Material: Nylon
Width: 0.140 in
Diameter: 2 in
Length: 8.190 in