Multi-Lok Stainless Steel Self-Locking Cable Ties

Item #: 606927

Cat #: TYS12-470

UPC: 786210915517

to view pricing and more.
Documents & Guides
Multi-Lok Stainless Steel Self-Locking Cable Ties

Overview

Multi-Lok Stainless Steel Self-Locking Cable Ties
Also known as: 786210915517, TYS12-470

Specifications

Weight Capacity: 250 lbs
Length: 12 in
Material: Stainless Steel
Width: 0.472 in
Weight Capacity: 250 lbs
Material: Stainless Steel
Length: 12 in
Width: 0.472 in