ITE Q21550CT2 BREAKER (1)15A

Item #: 606982

Cat #: Q21550CT2

UPC: 783643441736

to view pricing and more.
Documents & Guides
ITE Q21550CT2 BREAKER (1)15A 2P/(1)50A 2P 10K QT

Overview

ITE Q21550CT2 BREAKER (1)15A 2P/(1)50A 2P 10K QT
Also known as: 783643441736, Q21550CT2

Specifications

Volts AC: 120/240
Amps: 15, 50
Family / Style: QP
Poles: 4
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP
Interrupt Rating AC: 10 kA
Amps: 15, 50
Poles: 4