Load Center, Main Breaker, 200A, 30/40, 120/240VAC, 65kAIC, NEMA 1

Item #: 60705

Cat #: QO13040M200

UPC: 785901847991

to view pricing and more.

Overview

Load Center, Main Breaker, 200 Amp, 30 Space 40 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1
Also known as: 785901847991, QO13040M200

Specifications

Type: Main Breaker
Amps: 200
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Type: Main Breaker
Family / Style: QO
IP/NEMA Rating: NEMA 1
Circuits: 40
Interrupt Rating AC: 65 kA
Amps: 200
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65