SpectraCool Compact Indoor N17, 1000BTU 460V, Lt Gray, Steel

Item #: 607091

Cat #: N170146G010

UPC: 783510256029

to view pricing and more.
SpectraCool Narrow Compact Air Conditioners provide a space-saving solution on low-depth cabinets. This SpectraCool Compact Indoor N17, N170146G010 item is rated 1000BTU 460V with material of Steel color Lt Gray.

Overview

SpectraCool Narrow Compact Air Conditioners provide a space-saving solution on low-depth cabinets. This SpectraCool Compact Indoor N17, N170146G010 item is rated 1000BTU 460V with material of Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510256029, N170146G010

Specifications

Color: Light Gray
Width: 12 in
Weight: 65 lb
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 8.400 in
Height: 22.140 in
Color: Light Gray
Weight: 65 lb
IP/NEMA Rating: NEMA 12
Height: 22.140 in
Width: 12 in
Finish: Powder Coated
Depth: 8.400 in