Tamper Resistant Receptacle, 15A, 125V, Turquoise

Item #: 607102
Cat #: SCRS-15-TR-TQ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Receptacle, 15A, 125V, TurquoiseReceptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Turquoise, Designer Style, Satin Wall Plate Finish, 60 Hz

Overview

Tamper Resistant Receptacle, 15A, 125V, TurquoiseReceptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Turquoise, Designer Style, Satin Wall Plate Finish, 60 Hz
Claro, Satin, Tamper-resistant receptacle, 125V/15A in turquoise
Also known as: SCRS-15-TR-TQ

Specifications

Color: Turquoise
Mounting: Insert
Type: GFCI Receptacles, Tamper-Resistant
Amps: 15
Volts AC: 125
Color: Turquoise
Type: GFCI Receptacles, Tamper-Resistant
Volts AC: 125
Mounting: Insert
Amps: 15

Customer Reviews

No reviews for this product
(0)