This product may not be available in all locations.
Power Supply, 480W, 20A, 1PH, 115-230VAC, 24VDC, CP-E
Item #:
607124
Cat #:
1SVR427036R0000
UPC:
804325456258
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 115 - 230V AC. Rated Output Voltage: 24V DC. Rated Output Current: 20 Amps (480 Watts).
Overview
20 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 115 - 230V AC. Rated Output Voltage: 24V DC. Rated Output Current: 20 Amps (480 Watts).
For applications that require cost effective 24 VDC at 20 amps power supply
Also known as: 804325456258, 1SVR427036R0000
Specifications
Volts DC: | 24 |
Mounting: | DIN Rail |
Phase: | 1 |
Wattage: | 480 |
Amps: | 20 |
Volts AC Range: | 115-230 |
Volts DC: | 24 |
Phase: | 1 |
Amps: | 20 |
Mounting: | DIN Rail |
Wattage: | 480 |
Volts AC Range: | 115-230 |
Customer Reviews
No reviews for this product
(0)