This product has been discontinued.

Fuse, Semi-Conductor, 5A, 700VAC, 10x38mm, Extremely Fast Acting
Item #: 607142
Cat #: A070GRB05T13
UPC: 782001253820
to view pricing and more.
Documents & Guides
Fuse, Semi-Conductor, 5 Amp, 700 Volt AC, 10 x 38 mm, Extremely Fast Acting, 160 kAIC
Overview
Fuse, Semi-Conductor, 5 Amp, 700 Volt AC, 10 x 38 mm, Extremely Fast Acting, 160 kAIC
Also known as: 782001253820, A070GRB05T13
Specifications
| Amps: | 5 |
| Type: | Fuse, Semi-Conductor |
| Length: | 38 mm |
| Volts AC: | 700 |
| Mounting: | Cartridge |
| Diameter: | 10 mm |
| Class: | gR |
| Interrupt Rating DC: | 160 kA |
| Amps: | 5 |
| Length: | 38 mm |
| Mounting: | Cartridge |
| Class: | gR |
| Type: | Fuse, Semi-Conductor |
| Volts AC: | 700 |
| Diameter: | 10 mm |
| Interrupt Rating DC: | 160 kA |