Free-Stand Multi-Door Type 12 Gray Inside 4Dr, 86.12x149.19x20.12, Gray, Steel

Item #: 607209

Cat #: A86M4E20G

UPC: 783510389390

Sign In or Register to view pricing and more.
NEMA Type 12 Multidoor Free-Stand enclosure with interlock for use in industiral environments. This Free-Stand Multi-Door Type 12 Gray Inside 4Dr, A86M4E20G item measures 86.12x149.19x20.12in. with a material of Steel color Gray.

Overview

NEMA Type 12 Multidoor Free-Stand enclosure with interlock for use in industiral environments. This Free-Stand Multi-Door Type 12 Gray Inside 4Dr, A86M4E20G item measures 86.12x149.19x20.12in. with a material of Steel color Gray.

Enclosures are available with three, four or five doors for housing larger control systems in industrial environments where mechanical interlock is required

Also known as: 783510389390, A86M4E20G

Features & Benefits

  • Three-point latches operated by padlocking handle
  • Overlapping, gasketed openings on two-door centerposts
  • Heavy steel back stiffeners maintain flatness and increase rigidity
  • At two-door openings, gasketed overlapping doors eliminate need for centerposts
  • Mechanical interlock standard on each enclosure with right-hand door serving as master door; doors can be closed in any order
  • Large data pocket is high-impact thermoplastic
  • Panel mounting studs
  • Oil-resistant door gasket
  • Heavy-duty lifting eyes anchored into reinforced top
  • Seams continuously welded and ground smooth; no holes or knockouts

Specifications

Color: Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 86.120 in
Depth: 20.120 in
Width: 149.190 in
Color: Gray
Finish: Powder Coated
Height: 86.120 in
Width: 149.190 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 20.120 in