2-Gang, 2-Piece, Deep Outlet Box

Item #: 60728

Cat #: JBP2DIW

UPC: 074983702930

to view pricing and more.
Double Gang Two-Piece Screw Together Deep Outlet Box, Accepts Pan-Way® Screw-On Faceplates Or Any NEMA Standard Double Gang Faceplate, For Use With Pan-Way® T-45 Or LD Profile Raceway, 5.19"L x 5.19"W x 2.75"H (131.9mm x 131.9mm x 69.8mm). Breakouts for 1/2", 3/4", or 1" Diameter Conduit

Overview

Double Gang Two-Piece Screw Together Deep Outlet Box, Accepts Pan-Way® Screw-On Faceplates Or Any NEMA Standard Double Gang Faceplate, For Use With Pan-Way® T-45 Or LD Profile Raceway, 5.19"L x 5.19"W x 2.75"H (131.9mm x 131.9mm x 69.8mm). Breakouts for 1/2", 3/4", or 1" Diameter Conduit

The double gang power-rated two-piece screw-together deep outlet box accepts Pan-Way® Screw-On Faceplates or any NEMA standard double gang faceplate. It is for use with the Pan-Way® T-45 or LD profile raceway. It measures 5.19" long x 5.19" wide x 2.75" high (131.9mm x 131.9mm x 69.8mm). It has breakouts for 1/2", 3/4", or 1" diameter conduit and is off white.

Also known as: 074983702930, JBP2DIW

Specifications

Color: International White
Material: PVC
Color: International White
Material: PVC