Copper Patch Cord, Cat 6A, Green S/FTP C

Item #: 607386

Cat #: STP6X4MGR

UPC: 074983709939

to view pricing and more.

Overview

Copper patch cord, category 6A, green S/FTP cable, 4 meters.
Also known as: 074983709939, STP6X4MGR

Specifications

Color: Green
Material: Copper
Length: 4 m
Color: Green
Length: 4 m
Material: Copper