Copper Patch Cord, Cat 6A, Yellow S/FTP

Item #: 607389

Cat #: STP6X4MYL

UPC: 074983711741

to view pricing and more.

Overview

Copper patch cord, category 6A, yellow S/FTP cable, 4 meters.
Also known as: 074983711741, STP6X4MYL

Specifications

Material: Copper
Length: 4 m
Color: Yellow
Material: Copper
Color: Yellow
Length: 4 m