Copper Patch Cord, Cat 6A, Green S/FTP C

Item #: 607434

Cat #: STP6X3GR

UPC: 074983012565

to view pricing and more.
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Green, 3 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Green, 3 ft.
Also known as: 074983012565, STP6X3GR

Specifications

Color: Green
Length: 3 ft
Material: Copper
Color: Green
Material: Copper
Length: 3 ft