This product may not be available in all locations.
2
more
Breaker, Bolt On, 1P, 30A, 277VAC, 35kAIC, Thermal Magnetic
Item #:
60747
Cat #:
EGB14030
UPC:
785901311096
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 1 Pole, 30 Amp, 277 Volt AC, 35 kAIC
Overview
Breaker, Bolt On, 1 Pole, 30 Amp, 277 Volt AC, 35 kAIC
Also known as: 785901311096, EGB14030
Specifications
Volts AC: | 277 |
Poles: | 1 |
Amps: | 30 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 35 kA |
Volts AC: | 277 |
Amps: | 30 |
Mounting: | Bolt On |
Poles: | 1 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 35 kA |
Customer Reviews
No reviews for this product
(0)