Copper Patch Cord, Cat 6A (SD), Yellow U

Item #: 607667

Cat #: UTP6ASD3YL

UPC: 074983309191

to view pricing and more.
Documents & Guides
No Documents Available
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Yellow, 3 ft.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Yellow, 3 ft.
Also known as: 074983309191, UTP6ASD3YL

Specifications

Length: 3 ft
Material: Copper
Color: Yellow
Length: 3 ft
Color: Yellow
Material: Copper