SLIMWALL 37W 5K PC20V PC WHIT

Item #: 607702

Cat #: SLIM37W/PC

UPC: 019813105635

Sign In or Register to view pricing and more.
Documents & Guides
Wall Packs 3905 Lumens Slim 37W 120V Photocell White

Overview

Wall Packs 3905 Lumens Slim 37W 120V Photocell White
Also known as: 019813105635, SLIM37W/PC

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 37
Color Rendering Index (CRI): 73
Color: White
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 73
Wattage: 37
Color: White