SLIMWALL 57W 5K PC20V PC WHIT

Item #: 607703

Cat #: SLIM57W/PC

UPC: 019813106113

to view pricing and more.
Documents & Guides
Wall Packs 5579 Lumens Slim 57W 120V Photocell White

Overview

Wall Packs 5579 Lumens Slim 57W 120V Photocell White
Also known as: 019813106113, SLIM57W/PC

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 73
Color: White
Wattage: 57
Color Temperature: 5000 (Bright White)
Color: White
Color Rendering Index (CRI): 73
Wattage: 57