Load Center, Main Breaker, 100A, 24/24, 120/240VAC, 65kAIC, NEMA 1

Item #: 60773

Cat #: QO124M100

UPC: 785901847922

to view pricing and more.

Overview

Load Center, Main Breaker, 100 Amp, 24 Space 24 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1
Also known as: 785901847922, QO124M100

Specifications

Type: Main Breaker
Family / Style: QO
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 24
Interrupt Rating AC: 65 kA
Type: Main Breaker
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 65 kA
Family / Style: QO
Mounting: Surface
Phase: 1
Circuits: 24