This product has been discontinued.

REM 4" RD 12W 27K DIM 80D WH CON WH RNG
Item #: 607782
Cat #: RDLED4R12L-80YY-W-W
UPC: 019813120294
to view pricing and more.
Documents & Guides
No Documents Available
REM 4" RD 12W 27K LUTRON DIM 80DWhite CONWhite RNG
Overview
REM 4" RD 12W 27K LUTRON DIM 80DWhite CONWhite RNG
Also known as: 019813120294, RDLED4R12L-80YY-W-W
Specifications
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Color Temperature: | 2700 (Warm White) |
| Color: | White |
| Color Temperature: | 2700 (Warm White) |
| Color Rendering Index (CRI): | 90 |