Cable Tie Mount, .61" (15.5mm)W, #8 Scre

Item #: 607800

Cat #: TM3S8-C100

UPC: 074983582440

to view pricing and more.
Documents & Guides
The cable tie mount in black is applied with a #8 (M4) screw and is 0.61" (15.5 mm) wide. It is made of weather-resistant polypropylene for outdoor environments. It comes in packages of 100.

Overview

The cable tie mount in black is applied with a #8 (M4) screw and is 0.61" (15.5 mm) wide. It is made of weather-resistant polypropylene for outdoor environments. It comes in packages of 100.
Also known as: 074983582440, TM3S8-C100

Specifications

Color: Black
Material: Nylon
Mounting: # 8 Screw
Color: Black
Mounting: # 8 Screw
Material: Nylon