LED Downlight, 6", 9.5W, 120V, White, 3500K

Item #: 607903
Cat #: CR6-625L-35K-12-E26
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 6 Inch, 120 Volt, 9.5 Watt, 625 Lumens, 3500K, 90CRI, E26, White, Dimmable

Overview

LED Module, 6 Inch, 120 Volt, 9.5 Watt, 625 Lumens, 3500K, 90CRI, E26, White, Dimmable
The CR6 LED downlight delivers up to 800 lumens of exceptional 90+ CRI light while achieving up to 67 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and highquality light of Cree TrueWhite Technology. The CR6 is available in warm and cool color temperatures, and has a variety of trim options. It easily installs into most standard six-inch recessed IC or non-IC housings. Applications: New construction or upgrade for residential and commercial lighting
Also known as: CR6-625L-35K-12-E26

Specifications

Color: White
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Diameter: 6 in
Light Technology: LED
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)