REXEL logo

Female Disconnect, right angle, non-insu *** Discontinued ***

Item #: 608
Cat #: DR14-205-C
UPC:
Sign In or Register to view pricing and more.
The vibration resistant female disconnect is made of brass and is tin-plated. It is non-insulated in metallic housing. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.54" (13.7 mm) *** Discontinued ***

Product Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is non-insulated in metallic housing. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.54" (13.7 mm) *** Discontinued ***
Also known as: DR14-205-C

Documents

Specifications

Color: Metallic
Material: Brass
Color: Metallic
Material: Brass

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)