AB 854K-24BL5 LIGHT MODULE 60 MM

Item #: 608044

Cat #: 854K-24BL5

UPC: 885630031477

to view pricing and more.
Documents & Guides
AB 854K-24BL5 LIGHT MODULE 60 MM STACK LIGHT

Overview

AB 854K-24BL5 LIGHT MODULE 60 MM STACK LIGHT
Also known as: 885630031477, 854K-24BL5

Specifications

Color: Amber
Size: 60 mm
Color: Amber
Size: 60 mm