FUSE 900A 690V 3KN/80 AR UC

Item #: 608127

Cat #: 170M6113

UPC: 051712262842

Sign In or Register to view pricing and more.
Documents & Guides
900AMP 700V HIGH SPEED FUSE

Overview

900AMP 700V HIGH SPEED FUSE
Also known as: 051712262842, 170M6113

Specifications

Amps: 900
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 900
Interrupt Rating DC: 200
Type: Square Body, Square