Front Rail, Mounting Bracket, 19"/125mm, Modicon, Quantum

Item #: 608137

Cat #: 140XCP40100

UPC: 595861127428

to view pricing and more.
Documents & Guides
Front Rail, Mounting Bracket, 19 Inch/125 mm, Modicon, Quantum

Overview

Front Rail, Mounting Bracket, 19 Inch/125 mm, Modicon, Quantum

Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.

Also known as: 595861127428, 140XCP40100

Specifications

Length: 125 mm, 19 in
Type: Mounting Bracket
Mounting: Front
Standards: California Proposition 65
Length: 125 mm, 19 in
Mounting: Front
Type: Mounting Bracket
Standards: California Proposition 65