10 AWG THHN/THWN-2 Stranded Copper, Gray w/Yellow Stripe, 500'

Item #: 608274
Cat #: THHN10STRGRYYEL500RL
UPC: 048243967247
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, 600V, Gray w/Yellow, 500 ft. Reel.

Overview

10 AWG THHN/THWN-2 Stranded Copper, 600V, Gray w/Yellow, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243967247, THHN10STRGRYYEL500RL

Specifications

Gauge: 10
Length: 500 ft
Color: Gray/Yellow
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10
Color: Gray/Yellow
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)