This product has been discontinued.

100 W LED Bay/Site Utility Series
Item #: 608282
Cat #: LED-8026M57K
UPC: 844006080266
to view pricing and more.
Documents & Guides
100 W LED Bay/Site Utility SeriesLED Lamp, 100W, 120-277V, Bulb: Utility Light, Base: Mogul Screw (E39), Lumens: 9393, CRI: 83, Color Temperature: 5700K, Beam Angle: 360°, Rated Average Life: 50,000 Hrs. 250W HID Equivalent.
Overview
100 W LED Bay/Site Utility SeriesLED Lamp, 100W, 120-277V, Bulb: Utility Light, Base: Mogul Screw (E39), Lumens: 9393, CRI: 83, Color Temperature: 5700K, Beam Angle: 360°, Rated Average Life: 50,000 Hrs. 250W HID Equivalent.
Also known as: 844006080266, LED-8026M57K, rusty trombone
Specifications
| Wattage: | 100 |
| Base: | Mogul Screw (E39) |
| Color Temperature: | 5700 (Bright White) |
| Color Rendering Index (CRI): | 83 |
| Lumens: | 9393 |
| Light Technology: | LED |
| Angle: | 360° |
| Volts AC Range: | 120 - 277 |
| Wattage: | 100 |
| Color Temperature: | 5700 (Bright White) |
| Lumens: | 9393 |
| Angle: | 360° |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 83 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |