1/2IN 22MM PB HOLE PLG LIGHT GRY PC

Item #: 608393
Cat #: AMHS050
UPC: 085339995067
Sign In or Register to view pricing and more.
Brand Name:Allied Moulded Products, IncSub Brand:UltraplugType:NEMA 4X Enclosure Hole Plug AssemblySpecial Features:Plug fins are self centering, anti-rotational design for fast and easy one person assembly and no-tools tighteningApplication:Capable of sealing unused holes in NEMA 4X enclosures and designed to maintain applicable NEMA/UL/CSA enclosure ratingsStandard:UL 50E, UL 508A, CSA C22.2 No. 14-10, CSA C22.2 No. 94.2-07Material:Polycarbonate thermoplastic plug and nut, neoprene/EPDM gasketColor:RAL 7035 light gray Insulation:Nonconductive nonmetallicConstruction:Injection molded plug and nut, stamped gasketConsist of:One plug, nut and gasket: Trade reference hole size: 1/2" conduit and 22mm PB

Overview

Brand Name:Allied Moulded Products, IncSub Brand:UltraplugType:NEMA 4X Enclosure Hole Plug AssemblySpecial Features:Plug fins are self centering, anti-rotational design for fast and easy one person assembly and no-tools tighteningApplication:Capable of sealing unused holes in NEMA 4X enclosures and designed to maintain applicable NEMA/UL/CSA enclosure ratingsStandard:UL 50E, UL 508A, CSA C22.2 No. 14-10, CSA C22.2 No. 94.2-07Material:Polycarbonate thermoplastic plug and nut, neoprene/EPDM gasketColor:RAL 7035 light gray Insulation:Nonconductive nonmetallicConstruction:Injection molded plug and nut, stamped gasketConsist of:One plug, nut and gasket: Trade reference hole size: 1/2" conduit and 22mm PB
Also known as: 085339995067, AMHS050

Specifications

Diameter: 1/2 in
Color: Light Gray
Material: Polycarbonate
Diameter: 1/2 in
Material: Polycarbonate
Color: Light Gray

Customer Reviews

No reviews for this product
(0)